Water Pressure Reducing Valve, 1/4 In.

GO REGULATOR| Zoro #: G0220026| Mfr #: PR7-2A11I8E111

$620.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0220026 Mfr #: PR7-2A11I8E111
Item: Water Pressure Reducing ValveStrainer: No
Connection Type: FNPTMax. Pressure: 1000 psi
Valve Type: High CapacityPipe Size: 1/4"
Max. Temp.: 150 Degrees FMaterial: Brass
Length: 2-1/16"Height: 4-13/16"
Pressure Adjustment Range: 0 to 50 psiPreset Pressure Settings: 1.10 psi
Country of Origin (subject to change): United States

Product Description

Water Pressure Reducing Valve, Valve Type High Capacity, Strainer No, Material Brass, Pipe Size 1/4 In., Preset Pressure Settings 1.10 psi, Pressure Adjustment Range 0 to 50 psi, Connection Type FNPT, Height 4-13/16 In., Length 2-1/16 In., Max. Temp. 150 Degrees F, Max. Pressure 1000 psi

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Product Reviews

Save 15%. Sign up for Z-mail.