Water Pressure Reducing Valve, 3/8 In.

GO REGULATOR| Zoro #: G0234516| Mfr #: PR56-2A41C2L141

$980.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0234516 Mfr #: PR56-2A41C2L141
Item: Water Pressure Reducing ValveStrainer: No
Connection Type: FNPTHeight: 8"
Pressure Adjustment Range: 0 to 2000 psiPreset Pressure Settings: 0.05 psi
Max. Pressure: 6000 psiValve Type: High Capacity
Pipe Size: 3/8"Max. Temp.: 175 Degrees F
Material: BrassLength: 3"
Country of Origin (subject to change): United States

Product Description

Water Pressure Reducing Valve, Valve Type High Capacity, Strainer No, Material Brass, Pipe Size 3/8 In., Preset Pressure Settings 0.05 psi, Pressure Adjustment Range 0 to 2000 psi, Connection Type FNPT, Height 8 In., Length 3 In., Max. Temp. 175 Degrees F, Max. Pressure 6000 psi

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Product Reviews

Save 15%. Sign up for Z-mail.