Water Pressure Reducing Valve, 3/8 In.

GO REGULATOR| Zoro #: G0234543| Mfr #: PR57-1A41C2O141

$768.91 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Strainer: No
Pressure Adjustment Range: 0 to 6000 psi
Pipe Size: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0234543 Mfr #: PR57-1A41C2O141
Strainer: NoPressure Adjustment Range: 0 to 6000 psi
Pipe Size: 3/8"Valve Type: High Capacity
Max. Pressure: 10,000 psiHeight: 8"
Length: 3"Material: 316L SS
Max. Temp.: 150 Degrees FItem: Water Pressure Reducing Valve
Preset Pressure Settings: 0.05 psiConnection Type: FNPT
Country of Origin (subject to change): United States

Description

Water Pressure Reducing Valve, Valve Type High Capacity, Strainer No, Material 316L SS, Pipe Size 3/8 In., Preset Pressure Settings 0.05 psi, Pressure Adjustment Range 0 to 6000 psi, Connection Type FNPT, Height 8 In., Length 3 In., Max. Temp. 150 Degrees F, Max. Pressure 10,000 psi

Reviews