Water Pressure Reducing Valve, 3/8 In.

GO REGULATOR| Zoro #: G0234552| Mfr #: PR57-1A41C2Q141

$1,164.60 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0234552 Mfr #: PR57-1A41C2Q141
Item: Water Pressure Reducing ValveStrainer: No
Connection Type: FNPTMax. Pressure: 10, 000 psi
Valve Type: High CapacityPipe Size: 3/8"
Max. Temp.: 150 Degrees FMaterial: 316L SS
Length: 3"Height: 8"
Pressure Adjustment Range: 0 to 10, 000 psiPreset Pressure Settings: 0.05 psi
Country of Origin (subject to change): United States

Product Description

Water Pressure Reducing Valve, Valve Type High Capacity, Strainer No, Material 316L SS, Pipe Size 3/8 In., Preset Pressure Settings 0.05 psi, Pressure Adjustment Range 0 to 10, 000 psi, Connection Type FNPT, Height 8 In., Length 3 In., Max. Temp. 150 Degrees F, Max. Pressure 10, 000 psi

Product Reviews

Save 15%. Sign up for Z-mail.