Adapter, Buttress, Screw-On, PVC

GOATTHROAT PUMPS| Zoro #: G1628417| Mfr #: 2M-BPR

$39.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1628417 Mfr #: 2M-BPR
Includes: PTFE Tape, InstructionsAgency Compliance: Meets RoHS, ELV, WEEE, EPCRA, and CA Prop. 65
Wetted Materials: PolyethyleneLength: -
Adapter Type: 2.5" Buttress to 2" NPTSelf-Priming: -
Item: Buttress AdapterClamp Style: Screw-On
Item: Buttress AdapterIncludes: PTFE Tape, Instructions
Country of Origin (subject to change): United States

Product Description

Buttress Adapter, Clamp Style Screw-On, Material of Construction Polyethylene, For Use with Pump Numbers G2744637 to GT300, Permits Use On Containers with Buttress Threads, Adapter Type 2.5 In Buttress to 2 In NPT, Includes PTFE Tape, Instructions

Product Reviews

Save 15%. Sign up for Z-mail.