Goebel
Blind Rivet, Large Flanged Head, 3/16 in Dia., Stainless Steel Body, 250 PK
- Zoro #: G906888457
- Mfr #: IBI-610LF
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Blind Rivet
- Rivet Head Style: Large Flanged
- Rivet Body Material: Stainless Steel
- Mandrel Material: Stainless Steel
- Rivet Dia.: 3/16 in
- Grip Range: .501-.625 in
- System of Measurement: Inch
$89.84
Pk of 250, $0.36/ea
Subtotal: $89.84
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Goebel #IBI-610LF Specifications
- Zoro #: G906888457
- Mfr #: IBI-610LF
- Item: Blind Rivet
- Rivet Head Style: Large Flanged
- Rivet Body Material: Stainless Steel
- Mandrel Material: Stainless Steel
- Rivet Dia.: 3/16 in
- Grip Range: .501-.625 in
- System of Measurement: Inch
- Country of Origin (subject to change): China
Description
IBI-610LF Goebel Open End Blind Rivet, 3/16, .187 Diameter [.501-.625 Grip Range], Large Flange Head T304 Stainless Steel/T304 Stainless Steel, Plain Finish Rohs
Reviews of Goebel #IBI-610LF
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- GOEBEL Blind Rivet, Domed Head, 1/8 in Dia., Stainless Steel Body, 1000 PK IBM-41-CE
- GOEBEL Blind Rivet, Domed Head, 1/8 in Dia., Aluminum Body, 1000 PK ABI-44-CE
- GOEBEL Blind Rivet, Domed Head, 1/4 in Dia., Stainless Steel Body, 250 PK IBI-82-PM
- GOEBEL Blind Rivet, Domed Head, 1/4 in Dia., Aluminum Body, 250 PK ABS-88-CE
- GOEBEL Blind Rivet, Domed Head, 1/8 in Dia., Aluminum Body, 1000 PK ABS-41-CE
- GOEBEL Blind Rivet, Domed Head, 5/32 in Dia., Aluminum Body, 500 PK ABS-57-PR
- SUBURBAN BOLT AND SUPPLY Blind Rivet, 5/32 in Dia., 1/2 in L, Steel Body A064SSB54
- HUCK Blind Rivet, 1/4 in Dia., 1500 PK MGLP-R8-14
- STANLEY ENGINEERED FASTENING Rivet, 3/16 in Dia., 3/8" L HE60457
- ZORO SELECT Blind Rivet, Domed Head, 3/16 in Dia., 0.387 in L, Stainless Steel Body, 250 PK U34180.018.0063
- MIDWEST FASTENER Blind Rivet, Domed Head, 5/32 in Dia., 1/4 in L, 18-8 Stainless Steel Body, 50 PK 53959
- Goebel Blind Rivets