Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1,200 mL Foam Hand Soap Cartridge

  • Zoro #: G4381623
  • Mfr #: 1911-02
$44.63 ($22.32/unit)

Due to high demand, this product is limited to 90 per order.

  • Promotion Restriction: Not eligible for promotion
  • Packaging Type: Cartridge
  • Requires Dispenser: Yes
See full product details
Orders over $75 ship free.

Gojo #1911-02 Specifications

  • Zoro #: G4381623
  • Mfr #: 1911-02
Promotion Restriction: Not eligible for promotion Packaging Type: Cartridge
Requires Dispenser: Yes Standards: FDA, ADA, USDA
Hygiene Series: LTX-12(TM) Formula: Enriched with A Moisturizer, Natural Extract and Skin Conditioner
Hygiene Form: Foam Size: 1,200 mL
Uses Dispenser: 1980-04, 1984-04, 1986-04, Mfr. No. 1919-04 Hygiene Properties: Moisturizing
Fragrance: Fragrance Free Item: Hand Soap
Green Certification or Other Recognition: Meets UL EcoLogo Standard for Hand Cleaner UL 2784; Meets USDA Biobased Standard for Hand Cleaners Color: Clear
Package quantity: 2 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hand Soap, Hygiene Series LTX-12(TM), Requires Dispenser Yes, Packaging Type Cartridge, Hygiene Form Foam, Size 1,200 mL, Hygiene Properties Moisturizing, Formula Enriched with A Moisturizer, Natural Extract and Skin Conditioner, Fragrance Unscented, Color Clear, Uses Dispenser 1980-04, 1984-04, 1986-04, Mfr. No. 1919-04, Hand Soap, Package Quantity 2

Restrictions and Compliance

***

Reviews of Gojo #1911-02