Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1,200 mL Foam Hand Soap Cartridge

  • Zoro #: G3219361
  • Mfr #: 5361-02
Gojo 1,200 mL Foam Hand Soap Cartridge 5361-02
Gojo 1,200 mL Foam Hand Soap Cartridge 5361-02
Gojo 1,200 mL Foam Hand Soap Cartridge 5361-02
Gojo 1,200 mL Foam Hand Soap Cartridge 5361-02
$47.50 ($23.75/unit)
  • Promotion Restriction: Not eligible for promotion
  • Green Certification or Other Recognition: ECOLOGO(R) Certified, USDA Certified Biobased Product
  • Hygiene Series: TFX
See full product details
Out of Stock

Gojo #5361-02 Specifications

  • Zoro #: G3219361
  • Mfr #: 5361-02
Promotion Restriction: Not eligible for promotion Green Certification or Other Recognition: ECOLOGO(R) Certified, USDA Certified Biobased Product
Hygiene Series: TFX Hygiene Form: Foam
Uses Dispenser: Mfr. No. 142529 Packaging Type: Cartridge
Formula: Skin Conditioners, Touch Free Dispensing Refill Standards: ADA, UL, CE
Size: 1,200 mL Fragrance: Cranberry
Hygiene Properties: None Color: Purple
Requires Dispenser: Yes Item: Hand Soap
Package quantity: 2 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hand Soap, Hygiene Series TFX, Requires Dispenser Yes, Packaging Type Cartridge, Hygiene Form Foam, Size 1,200 mL, Hygiene Properties None, Formula Skin Conditioners, Touch Free Dispensing Refill, Fragrance Cranberry, Color Purple, Uses Dispenser Mfr. No. 142529, Hand Soap, Package Quantity 2

Reviews of Gojo #5361-02