Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1,250 mL Foam Hand Soap Cartridge

  • Zoro #: G7659986
  • Mfr #: 5161-04
$68.15 ($17.04/unit)
  • Promotion Restriction: Not eligible for promotion
  • Item: Hand Soap
  • Requires Dispenser: Yes
See full product details
Orders over $75 ship free.

Gojo #5161-04 Specifications

  • Zoro #: G7659986
  • Mfr #: 5161-04
Promotion Restriction: Not eligible for promotion Item: Hand Soap
Requires Dispenser: Yes Color: Pink
Ligature Resistant: No Application: Hand Washing
Fragrance: Cranberry Hygiene Form: Foam
Formula: Moisturizers Hygiene Series: FMX-12(TM)
Packaging Type: Cartridge Size: 1,250 mL
Hygiene Properties: None Uses Dispenser: 5150-06, 5155-06, Mfr. No. 5158-06
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hand Soap, Hygiene Series FMX-12(TM), Requires Dispenser Yes, Packaging Type Cartridge, Hygiene Form Foam, Size 1,250 mL, Hygiene Properties None, Formula Moisturizers, Fragrance Cranberry, Application Hand Washing, Color Pink, Uses Dispenser 5150-06, 5155-06, Mfr. No. 5158-06, Hand Soap, Package Quantity 4

Reviews of Gojo #5161-04