Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2,000 mL Foam Hand Soap Cartridge

  • Zoro #: G1140982
  • Mfr #: 5265-02
$49.68 ($24.84/unit)

Due to high demand, this product is limited to 180 per order.

  • Promotion Restriction: Not eligible for promotion
  • Packaging Type: Cartridge
  • Hygiene Form: Foam
See full product details
Out of Stock

Gojo #5265-02 Specifications

  • Zoro #: G1140982
  • Mfr #: 5265-02
Promotion Restriction: Not eligible for promotion Packaging Type: Cartridge
Hygiene Form: Foam Color: Yellow
Requires Dispenser: Yes Size: 2,000 mL
Green Certification or Other Recognition: Green Certified; Meets UL EcoLogo Standard for Hand Cleaner UL 2784; Meets USDA Biobased Standard for Hand Cleaners Item: Hand Soap
Standards: ADA Uses Dispenser: Mfr. No. 5250
Fragrance: Unscented Hygiene Properties: None
Hygiene Series: FMX-20(TM) Formula: A Mild, Readily Biodegradable Foam Soap Formula for General Use
Package quantity: 2 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hand Soap, Hygiene Series FMX-20(TM), Requires Dispenser Yes, Packaging Type Cartridge, Hygiene Form Foam, Size 2,000 mL, Hygiene Properties None, Fragrance Unscented, Color Yellow, Uses Dispenser Mfr. No. 5250, Hand Soap, Package Quantity 2

Restrictions and Compliance

***

Reviews of Gojo #5265-02