Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2,000 mL Liquid Body Wash Dispenser Refill

  • Zoro #: G9033771
  • Mfr #: 2217-04
$59.73 ($14.93/unit)

Due to high demand, this product is limited to 90 per order.

  • Promotion Restriction: Not eligible for promotion
  • Packaging Type: Dispenser Refill
  • Uses Dispenser: 2235, Mfr. No. 2230
See full product details
Orders over $75 ship free.

Gojo #2217-04 Specifications

  • Zoro #: G9033771
  • Mfr #: 2217-04
Promotion Restriction: Not eligible for promotion Packaging Type: Dispenser Refill
Uses Dispenser: 2235, Mfr. No. 2230 Hygiene Form: Liquid
Requires Dispenser: Yes Item: Body Wash
Color: Pink Size: 2,000 mL
Formula: Lotion Soap with Moisturizers Fragrance: Floral
Green Certification or Other Recognition: Meets UL EcoLogo Standard for Hand Cleaner UL 2784; Meets USDA Biobased Standard for Hand Cleaners Hygiene Series: NXT
Hygiene Properties: Moisturizing Standards: Complies with Current FDA Regulations for Cosmetic and/or Over the Counter Drug Products
Package quantity: 4 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Body Wash, Hygiene Series NXT, Requires Dispenser Yes, Packaging Type Cartridge, Hygiene Form Liquid, Size 2,000 mL, Hygiene Properties Moisturizing, Fragrance Floral, Formula Lotion with Moisturizers, Color Pink, Standards Complies with Current FDA Regulations for Cosmetic and/or Over The Counter Drug Products, Uses Dispenser 2235, Mfr. No. 2230, Body Wash, Package Quantity 4

Restrictions and Compliance

***

Reviews of Gojo #2217-04