Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5,000 mL Liquid Hand Cleaner Dispenser Refill

  • Zoro #: G2042649
  • Mfr #: 7582-02
$96.74 ($48.37/unit)

Due to high demand, this product is limited to 4 per order.

  • Promotion Restriction: Not eligible for promotion
  • Size: 5,000 mL
  • Uses Dispenser: Mfr. No.7500-01
See full product details
This item ships free.

Gojo #7582-02 Specifications

  • Zoro #: G2042649
  • Mfr #: 7582-02
Promotion Restriction: Not eligible for promotion Size: 5,000 mL
Uses Dispenser: Mfr. No.7500-01 Requires Dispenser: Yes
Hygiene Properties: Vitamin Enriched Fragrance: Cherry
Hygiene Form: Liquid Packaging Type: Dispenser Refill
Application: Removes Adhesives, Grease, Oil, Paint Formula: Fast and Effective Heavy-Duty Hand Cleaner With Gentle Scrubbers; Non-Drying Formula; Gentle on Skin
Item: Hand Cleaner Color: Red
Hygiene Series: Supro Max Package quantity: 2
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hand Cleaner, Hygiene Series Supro Max, Requires Dispenser Yes, Packaging Type Cartridge, Hygiene Form Liquid, Size 5,000 mL, Hygiene Properties Vitamin Enriched, Formula Aloe, Scrubbing Particles, Vitamin E, Fragrance Cherry, Application Removes Adhesives, Grease, Oil, Paint, Color Red, Uses Dispenser Mfr. No.7500-01, Hand Cleaner, Package Quantity 2

Restrictions and Compliance

***

Reviews of Gojo #7582-02