Gojo
700 mL Dispenser Refill, 4 PK
- Zoro #: G600447554
- Mfr #: 8712-04
Hover or click to zoom Tap to zoom
Key Features
- Fragrance: Plum
- Size: 700 mL
- Application: Hand
- Packaging Type: Dispenser Refill
- Soap/Lotion Type: Foam
- Color: Purple
- For Use With: 8780-06
- Standards: ADA Compliant
$65.39
Pk of 4, $16.35/ea
Subtotal: $65.39
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Gojo
- MFR #8712-04
- Zoro #G600447554
- Country of OriginUnited States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 700 mL |
Details
Fragrance | Plum |
Application | Hand |
Packaging Type | Dispenser Refill |
Soap/Lotion Type | Foam |
Color | Purple |
For Use With | 8780-06 |
Standards | ADA Compliant |
Weight | 8 lbs |
Description
High-performance, antibacterial hand soap offers luxurious lather and an appealing plum fragrance. Attractive purple color. Enriched with a moisturizer, natural extract and skin conditioner. USDA certified Biobased formulation.
Restrictions and Compliance
- Hazardous material
Reviews of Gojo #8712-04
Explore more
- GOJO 1,250 mL Foam Hand Soap Cartridge, 4 PK 5163-04
- GOJO 1200 ml Foam Hand Soap Cartridge, 2 PK 5362-02
- GOJO Handwash, Foam, w/PCMX, E2, f/GOJO FMX-20,2000ml, CL, PK 2 GOJ526902
- GOJO 700 ml Foam Hand Soap Cartridge, 4 PK 8711-04
- GOJO 4.5 lb Cartridge, 6 PK 1135-06
- GOJO Foam Soap Handwash, f/ADX-12, Botanical, 1250 ml, , CL, PK 3 GOJ881603CT
- GOJO reg ADX12 ClearMild Handwash Refill, No Color GOJ881103
- GOJO reg Space Saver Deluxe Lotion Soap Refill, Pink Pearl GOJ211708
- GOJO reg FMX12 Refill Cranberry Luxury Foam Handwash, No Color GOJ516104
- PROVON Foam Handwash, Clear And Mild, f/LTX-7, 700 ml, , Clear, PK 3 GOJ134103CT
- S.P. RICHARDS CO 1 gal. Foam Hand Soap Refill Jug 98612
- Gojo Hand Soap Dispenser Refills