Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

800 mL Liquid Hand Soap Cartridge

  • Zoro #: G4004262
  • Mfr #: 9757-12
Gojo 800 mL Liquid Hand Soap Cartridge 9757-12
Gojo 800 mL Liquid Hand Soap Cartridge 9757-12
Gojo 800 mL Liquid Hand Soap Cartridge 9757-12
$8.37
  • Promotion Restriction: Not eligible for promotion
  • Formula: Specially-Formulated Antimicrobial Lotion Soap for Foodservice Establishments; Quick-Acting PCMX Formulation is Triclosan-Free and Gentle on Hands
  • Requires Dispenser: Yes
See full product details
Out of Stock

Gojo #9757-12 Specifications

  • Zoro #: G4004262
  • Mfr #: 9757-12
Promotion Restriction: Not eligible for promotion Formula: Specially-Formulated Antimicrobial Lotion Soap for Foodservice Establishments; Quick-Acting PCMX Formulation is Triclosan-Free and Gentle on Hands
Requires Dispenser: Yes Item: Hand Soap
Hygiene Properties: Antibacterial, Moisturizing Fragrance: Light Scent
Hygiene Form: Liquid Green Certification or Other Recognition: USDA Certified Biobased Product
Size: 800 mL Packaging Type: Cartridge
Hygiene Series: Bag-in-Box Color: Clear
Package quantity: 1 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hand Soap, Hygiene Series Bag-in-Box, Requires Dispenser Yes, Packaging Type Cartridge, Hygiene Form Liquid, Size 800 mL, Hygiene Properties Antibacterial, Moisturizing, Formula Chloroxylenol, Fragrance Light Scent, Hand Soap

Restrictions and Compliance

***

Reviews of Gojo #9757-12