Gojo
Antibacterial Foam Handwash, Refill, Plum, 1,250 mL Refill, PK3, 3PK
- Zoro #: G106569071
- Mfr #: 8812-03
Hover or click to zoom Tap to zoom
Key Features
- Fragrance: Plum
- Application: Hand
- Soap/Lotion Type: Foam
- Features: For Use With GOJO® ADX-12™ Dispenser (sold separately)
- Standards: ADA Compliant
- Color: Purple
- For Use With: 8880-06
$69.29
Pk of 3, $23.10/ea
Subtotal: $69.29
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- GOJO Cherry Gel Pumice Hand Cleaner, Cherry Scent, 2,000 ml Refill, PK4 PK 7290-04
- GOJO Deluxe Lotion Soap, f/GOJO NXT, 2000ml, , Clear, PK 4 GOJ221704
- GOJO 1250 ml Foam Hand Soap Cartridge, 3 PK 8816-03
- GOJO Gojo 536202 Premium Foam Antibacterial Hand Wash Fresh Fruit Scent 1200ml Bottle 536202
- GOJO FMX Green Seal Foam Handwash Dispenser Refill, Unscented, 1250mL 5165-03
- GOJO Handwash Refill, Foam, Cranberry, f/FMX-12, 1250ml, , AR, PK 4 GOJ516104CT
- GOJO reg Green Certified Foam Handwash, No Color GOJ571506
- GOJO reg ADX7 Dispenser Antibacterial Hand Soap Refill, Purple GOJ871204
- GOJO reg ADX12 ClearMild Handwash Refill, No Color GOJ881103
- KUTOL PRODUCTS Global Industrial„¢ Luxury Foam Hand Soap 1200ml Refill - 6 Refills/Case 69050GLO
- BETCO Antibacterial Lotion Skin Cleanser - Lotion - 1.06 quart - Tropical Hibiscus 1412900
- Gojo Hand Soap Dispenser Refills