JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

GOJO Antibacterial Soap, Foam, 7.5 oz., PK6

GOJO| Zoro #: G1563965| Mfr #: 5710

$15.63 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1563965 Mfr #: 5710
Package Type: Pump BottleStandards: Complies with Current FDA Regulations for Cosmetic and/or Over-The-Counter Drug Products, TSCA: All Ingredients are Listed or Exempt Per Reference 15 USC 2602 (2)(B)(iv), WHMIS: Exempt Under Food and Drug Act
Item: Hand SoapSize: 7.5 oz.
Color: Translucent ApricotFragrance: Fresh Fruit
Formula: Vitamin E and AloeForm: Foam
Country of Origin (subject to change): United States

Product Description

Antibacterial Soap, Formula Vitamin E and Aloe, Size 7.5 oz., Fragrance Fresh Fruit, Form Foam, Package Type Pump Bottle, Color Translucent Apricot, Standards Complies with Current FDA Regulations for Cosmetic and/or Over-The-Counter Drug Products, TSCA: All Ingredients are Listed or Exempt Per Reference 15 USC 2602 (2)(B)(iv), WHMIS: Exempt Under Food and Drug Act, Package Quantity 6

Product Reviews

Save 15%. Sign up for Z-mail.