GOJO 8 oz. Unscented Antibacterial Soap

GOJO| Zoro #: G0242392| Mfr #: 9752

$40.77 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0242392 Mfr #: 9752
Item: Hand SoapFragrance: Unscented
Size: 8 oz.Color: Amber
Formula: ChloroxylenolPackage Type: Pump Bottle
Standards: Complies with Current FDA Regulations for Cosmetic and/or Over-The-Counter Drug Products, TSCA: All Ingredients are Listed or Exempt Per Reference 15 USC 2602 (2)(B)(iv), WHMIS: Not ControlledForm: Lotion
Country of Origin (subject to change): United States

Product Description

Antibacterial Soap, Formula Chloroxylenol, Size 8 oz., Fragrance Unscented, Form Lotion, Package Type Pump Bottle, Color Amber, Standards Complies with Current FDA Regulations for Cosmetic and/or Over-The-Counter Drug Products, TSCA: All Ingredients are Listed or Exempt Per Reference 15 USC 2602 (2)(B)(iv), WHMIS: Not Controlled, Package Quantity 12
Save 15%. Sign up for Z-mail.