GOJO 1500 mL Orange Blossom Antibacterial Soap Refill

GOJO| Zoro #: G1297773| Mfr #: 8562

$42.56 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1297773 Mfr #: 8562
Formula: Germ KillingStandards: Complies with Current FDA Regulations for Cosmetic and/or Over-The-Counter Drug Products, TSCA: All Ingredients are Listed or Exempt Per Reference 15 USC 2602 (2)(B)(iv), WHMIS: Exempt Under Food and Drug Act
Fragrance: Orange BlossomUses Dispenser: Mfr. No. 8500 or 8520
Size: 1500mLItem: Antibacterial Soap Refill
Color: OrangeForm: Foam
Package Type: BottleCountry of Origin (subject to change): United States

Product Description

Foam Soap Refill, Antibacterial, Size 1500mL (CX Refill), Color Orange, Floral Fragrance, Uses Dispenser G0365041 or G2762532, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.