GOJO 1000 mL Floral Antibacterial Soap Refill

GOJO| Zoro #: G0954387| Mfr #: 2112-08

$61.45 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0954387 Mfr #: 2112-08
Item: Antibacterial Soap RefillFragrance: Floral
Size: 1000mLColor: Amber
Formula: ChloroxylenolPackage Type: Bottle
Standards: Complies with Current FDA Regulations for Cosmetic and/or Over-The-Counter Drug Products, TSCA: All Ingredients are Listed or Exempt Per Reference 15 USC 2602 (2)(B)(iv), WHMIS: Not ControlledForm: Lotion
Uses Dispenser: Mfr. No. 2130Country of Origin (subject to change): United States

Product Description

Antibacterial Soap Refill, Formula Chloroxylenol, Size 1000mL, Fragrance Floral, Form Lotion, Package Type Bottle, Color Amber, Standards Complies with Current FDA Regulations for Cosmetic and/or Over-The-Counter Drug Products, TSCA: All Ingredients are Listed or Exempt Per Reference 15 USC 2602 (2)(B)(iv), WHMIS: Not Controlled, Uses Dispenser Mfr. No. 2130, Package Quantity 8

Product Reviews

Save 15%. Sign up for Z-mail.