Gojo
67.6 fl oz (2 L) Deluxe Lotion Soap with Moisturizers 4 PK
Mfr # GOJ221704
Zoro # G602502633
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Light Floral
- Size 67.6 fl oz (2 L)
- For Use On Hand
- Color Clear
- Features Bio-based; Fresh dispensing valve with each refill; Gojo Sanitary Sealed refill helps lock out germs; Collapsible bag refill makes the best use of space inside the dispenser; Moisturizing
Explore More Products
- GOJO 700 mL Personal Soaps 4 PK 8711-04
- GOJO 1,000 mL Personal Soaps Refill, 8 PK 2152-08
- GOJO GOJO® MULTI GREEN® Hand Cleaner - 4 Refills/Case - 7265-04 7265-04
- GOJO 2,000 mL Liquid Hand Soap Cartridge, 4 PK 7255-04
- GOJO Hand Soap, Foam, FMX-12 Cartridge, 1,250 ml, Cranberry Fragrance, Pink, 4 Pack 5161-04
- GOJO 2000 ml Liquid Hand Cleaner Refill Dispenser Refill, 4 PK 7282-04
- GOJO Soap, Refl, Nat.Orange GOJ725504
- GOJO GOJO Clear Mild Foam Handwash 2 RefillsCase 191102 1911-02
- GOJO Gojo 0958-04 0.5 Gallon Pumice Hand Cleaner-Lotion Pump Dispenser; Natural Orange 559123
- GOJO 2,000 mL Personal Soaps 4 PK 7250-04
- APPEAL 1 L Foaming General Purpose Hand Soap Cartridge 51228-04
- Gojo Hand Soap Dispenser Refills