Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

FMX-20 2000mL Foam Soap Dispenser, Push-Style, White/Gray

  • Zoro #: G0084738
  • Mfr #: 5270-06

$12.77

  • Depth: 3"
  • Finish: Plastic
  • Color: White/Gray
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Gojo #5270-06 Specifications

  • Zoro #: G0084738
  • Mfr #: 5270-06
Depth: 3" Finish: Plastic
Color: White/Gray Mount Type: Wall Mount
Material: Plastic Hygiene Series: GOJO
Dispenser Color: White Includes: Mounting hardware
Features: Mess-Free, Snap-In-Place, Sanitary Sealed Large Refill Cartridge Width: 6-1/2"
For Use With: 5261-02, 5267-02, 5265-02, 5262-02, 5264-02, 5269-02, 5263-02, 5291-02, 5292-02, 5220-02, 5250-CVR, 5151-640, 5151-641, 2145-06-WHT, 5270-001-WHT Soap/Lotion Type: Liquid/Gel and Foam
Item: Soap Dispenser Refill Type: Bulk
Hygiene Form: Foam, Gel, Liquid Operation Mode: Manual
Dispenser Mount Type: Wall Refill Size: 2000mL
Height: 11-1/8" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Soap Dispenser, Hygiene Series GOJO, Dispenser Mount Type Wall, Operation Mode Manual, Hygiene Form Foam, Gel, Liquid, Refill Size 2000mL, Dispenser Color White, Material Plastic, For Use With 5261-02, 5267-02, 5265-02, 5262-02, 5264-02, 5269-02, 5263-02, 5291-02, 5292-02, 5220-02, 5250-CVR, 5151-640, 5151-641, 2145-06-WHT, 5270-001-WHT, Plastic Finish, Height 11-1/8 In., Width 6-1/2 In., Depth 3 In., Features Mess-Free, Snap-In-Place, Sanitary Sealed Large Refill Cartridge

Reviews of Gojo #5270-06