Gojo

FMX-12 1250mL Foam Soap Dispenser, Push-Style, Dove Gray

Gojo FMX-12 1250mL Foam Soap Dispenser,  Push-Style,  Dove Gray 5150-06
Hover or click to zoom Tap to zoom
$16.02
  • Item: Soap Dispenser
  • Operation Mode: Manual
  • Refill Size: 1,200 mL
  • Hygiene Form: Foam
  • Soap/Lotion Type: Foam
  • Material: Plastic
  • Color: Dove Gray
  • Size: 1250mL
See full product details
Orders over $75 ship free.

Total: $16.02

Gojo #5150-06 Specifications

  • Item: Soap Dispenser
  • Operation Mode: Manual
  • Refill Size: 1,200 mL
  • Hygiene Form: Foam
  • Soap/Lotion Type: Foam
  • Material: Plastic
  • Color: Dove Gray
  • Size: 1250mL
  • Height: 10 1/2 in
  • Width: 6 in
  • Depth: 4 in
  • Mount Type: Wall Mount
  • For Use With: 5161-03, 5162-03, 5163-03, 5164-03, 5165-03, 5167-03
  • Hygiene Series: FMX-12(TM)
  • Dispenser Mount Type: Wall
  • Finish: Glossy
  • Refill Type: Cartridge
  • Includes: Optional Key Lock
  • Standards: ADA compliant
  • Features: Small size with high capacity, Lifetime guarantee
  • Dispenser Color: Gray
  • Country of Origin (subject to change): China

Description

Soap Dispenser, Hygiene Series FMX-12(TM), Dispenser Mount Type Wall, Operation Mode Manual, Hygiene Form Liquid, Refill Size 1,200 mL, Dispenser Color Gray, Material Plastic, For Use With 5161-03, 5162-03, 5163-03, 5164-03, 5165-03, 5167-03, Glossy Finish, Height 10 1/2 in, Width 6 in, Depth 4 in, Standards ADA Compliant, Features Small size with high capacity, Lifetime guarantee, Includes Optional Key Lock, Soap Dispenser

Reviews of Gojo #5150-06