Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

FMX-20 2000mL Foam Soap Dispenser, Push-Style, Chrome/Black

  • Zoro #: G0084729
  • Mfr #: 5271-06

$14.23

Details
  • For Use With: 5261-02, 5267-02, 5265-02, 5262-02, 5264-02, 5269-02, 5263-02, 5291-02, 5292-02, 5220-02, 5250-CVR, 5151-640, 5151-641, 2145-06-BLK, 5270-001-BLK
  • Soap/Lotion Type: Liquid/Gel and Foam
  • Finish: Plastic
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Gojo #5271-06 Specifications

  • Zoro #: G0084729
  • Mfr #: 5271-06
For Use With: 5261-02, 5267-02, 5265-02, 5262-02, 5264-02, 5269-02, 5263-02, 5291-02, 5292-02, 5220-02, 5250-CVR, 5151-640, 5151-641, 2145-06-BLK, 5270-001-BLK Soap/Lotion Type: Liquid/Gel and Foam
Finish: Plastic Operation Mode: Manual
Material: Plastic Refill Size: 2000mL
Width: 6-1/2" Mount Type: Wall Mount
Dispenser Mount Type: Wall Features: Mess-Free, Snap-In-Place, Sanitary Sealed Large Refill Cartridge
Includes: Mounting hardware Hygiene Form: Foam, Gel, Liquid
Refill Type: Bulk Color: Black/Chrome
Depth: 3" Item: Soap Dispenser
Hygiene Series: GOJO Height: 11-1/8"
Dispenser Color: Black Country of Origin (subject to change): United States

Description

Take a look at the features for Gojo Soap Dispenser. Color: Black/Chrome, Material: Plastic, Operation Mode: Manual.

Reviews of Gojo #5271-06