Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Plastic Utility Shelf, Dove Gray, PK6

GOJO| Zoro #: G2241741| Mfr #: 5201

$45.75 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 20"
Item: Plastic Utility Shelf
Holds: Dispensing Containers
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2241741 Mfr #: 5201
Length: 20"Item: Plastic Utility Shelf
Holds: Dispensing ContainersColor: Dove Gray
Width: 5"Height: 1-3/4"
For Use With: Mfg. No. 5250 and 5260-06Material: Plastic
Country of Origin (subject to change): United States

Description

Plastic Utility Shelf, Color Dove Gray, Material Plastic, Length 20 In., Width 5 In., Height 1-3/4 In., For Use With Mfg. No. 5250 and 5260-06, Holds Dispensing Containers, Package Quantity 6

Reviews