GOJO Foam Soap Refill, Yellow, Size 1250mL, PK3

GOJO| Zoro #: G2277493| Mfr #: 5165-03

$45.49 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Color: yellow
Item: Hand Soap
Size: 1250mL
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2277493 Mfr #: 5165-03
Standards: ADAFragrance: Unscented
Uses Dispenser: Mfr. No. 157790Size: 1250mL
Item: Hand SoapColor: yellow
Green Certification or Other Recognition: Green Seal CertifiedCountry of Origin (subject to change): United States

Product Description

Foaming Hand Soap, Dispensing Refill, 1250ml Size, Color Yellow, Fragrance Free, Meets Green Seal(R) Standards, Uses Dispenser G2754963, Package Quantity 3

Product Reviews