GOJO 1250 mL Unscented Foam Soap

GOJO| Zoro #: G0257817| Mfr #: 5167-03

$44.15 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0257817 Mfr #: 5167-03
Standards: E1, USDAItem: Foam Soap
Size: 1250mLColor: Clear
Uses Dispenser: Mfr. No. 5150Green Certification or Other Recognition: Green Seal Certified
Package Type: Hands Free DispenserFormula: FMX
Fragrance: UnscentedCountry of Origin (subject to change): United States

Product Description

Foaming Handwash, Size 1250 ml, Use With Dispenser G2754963, Color Clear, Meets E1 USDA and Federally Regulated Food Processing Standards, Package 3

Product Reviews

Save 15%. Sign up for Z-mail.