JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

GOJO Foam Soap, Size 2000mL, Black, PK2

GOJO| Zoro #: G1352732| Mfr #: 5267-02

$44.37 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1352732 Mfr #: 5267-02
Item: Hand SoapStandards: E1, USDA
Item: Hand SoapSize: 2000ml
Color: clearUses Dispenser: Mfr. No. 5250
Fragrance: UnscentedGreen Certification or Other Recognition: Green Seal Certified
Formula: FMXCountry of Origin (subject to change): United States

Product Description

Foaming Handwash, Size 2000 ml, Use With Dispenser G1676762, Color Clear, Meets E1 USDA and Federally Regulated Food Processing Standards, Package 2

Product Reviews

Save 15%. Sign up for Z-mail.