GOJO 7.5 oz. Unscented Foam Soap

GOJO| Zoro #: G1523715| Mfr #: 5715-06

$14.08 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1523715 Mfr #: 5715-06
Item: Foam SoapColor: Yellow
Green Certification or Other Recognition: Green Seal CertifiedPackage Type: Dispenser
Fragrance: UnscentedSize: 7.5 oz.
Country of Origin (subject to change): United States

Product Description

Foam Soap, Size 7.5 oz., Fragrance Unscented, Color Yellow, Package Type Dispenser, Package Quantity 6

Product Reviews

Save 15%. Sign up for Z-mail.