GOJO 7.5 oz. Unscented Foam Soap

GOJO| Zoro #: G0836141| Mfr #: 5712-06

$27.50 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0836141 Mfr #: 5712-06
Formula: Eco PrefferedPackage Type: Carton
Standards: FDAItem: Foam Soap
Size: 7.5 oz.Color: yellow
Uses Dispenser: PETE Plastic Pump BottleFragrance: Unscented
Item: Foam SoapSize: 7.5 oz.
Color: yellowCountry of Origin (subject to change): United States

Product Description

Foam Soap, Formula Eco Preffered, Size 7.5 oz., Fragrance Unscented, Color Yellow, Package Type Carton, Uses Dispenser PETE Plastic Pump Bottle, Standards FDA, Package Quantity 6

Product Reviews

Save 15%. Sign up for Z-mail.