Gojo

Gojo 8024348 10 oz Multi Green Citrus Scent Hand Cleaner

Gojo Gojo 8024348 10 oz Multi Green Citrus Scent Hand Cleaner 8024348
Hover or click to zoom Tap to zoom
$30.62
  • Country of Origin (subject to change): Unknown
See full product details
Orders over $75 ship free.

Total: $30.62

Gojo #8024348 Specifications

  • Country of Origin (subject to change): Unknown

Description

Features
  • Ideal for heavy manufacturing, automotive service and repair, construction, utilities and mining
  • Quickly removes oil, grease, paint and tar
  • Gel style hand cleaner clings to hands and spreads easily
  • Readily biodegradable formula contains natural pumice scrubbers and a natural citrus solvent
Specifications
  • Scent: Citrus
  • Antibacterial: No
  • Container Size: 10 oz
  • Moisturizing: No
  • Refill: No
  • Country of Origin: United States
  • Weight: 0.74 lbs

Restrictions and Compliance

Reviews of Gojo #8024348