Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Wet Towels, 10-1/2" x 12-1/4", Citrus, Gray, 72 Count Canister

  • Zoro #: G6094331
  • Mfr #: 6396-06

$10.99

  • Material: polypropylene
  • Hygiene Properties: None
  • Color: Gray
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Gojo #6396-06 Specifications

  • Zoro #: G6094331
  • Mfr #: 6396-06
Material: polypropylene Hygiene Properties: None
Color: Gray Refill Type: No Refill
Hygiene Series: None Item: Hand Cleaning Towels
Wipes per Container: 72 Formula: Skin Conditioners
Container Type: Canister Requires Dispenser: No
Packaging Type: Canister Sheet Size: 10-1/2" x 12-1/4"
Hygiene Form: Towels Fragrance: citrus
Country of Origin (subject to change): United States

Description

Dual-textured wet towels for quick, convenient cleaning. Dual textured with a scrubbing side for removing tough soils and a smooth side for quick dirt absorption Extra-large towels for superior cleaning capacity Contains skin conditioners to help prevent dryness and irritation For use anywhere heavy duty cleaning is required; no water needed Fresh citrus scent Effective on oil, grease, paint, adhesives, tar, and asphalt

Reviews of Gojo #6396-06