20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Hand Cleaner, Cherry, Tan, Refill, PK2

GOJO| Zoro #: G1886026| Mfr #: 7582-02

$86.90 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1886026 Mfr #: 7582-02
Application: Inks, Tough, Sticky Soils, Adhesives RemovalFormula: Walnut Shell Powder
Fragrance: CherrySize: 5000mL
Item: Hand Cleaner RefillColor: Tan
Uses Dispenser: PRO5000 RefillPackage Type: Refill
Country of Origin (subject to change): United States

Product Description

Hand Cleaner, Heavy Duty, Size 5000 ml (PRO 5000 Refill), Color Tan, Cherry Fragrance, Uses Dispenser G2639585, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.