20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Hand Cleaner, Cherry, Tan, Refill, PK4

GOJO| Zoro #: G1810925| Mfr #: 7282-04

$86.90 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1810925 Mfr #: 7282-04
Formula: Walnut Shell PowderPackage Type: Refill
Application: Inks, Tough, Sticky Soils, Adhesives RemovalItem: Hand Cleaner Refill
Size: 2000mLColor: Tan
Fragrance: CherryUses Dispenser: PRO2000 Refill
Country of Origin (subject to change): United States

Product Description

Hand Cleaner, Heavy Duty, Size 2000 ml (PRO 2000 Refill), Color Tan, Cherry Fragrance, Uses Dispenser G2024741, Package Quantity 4

Product Reviews

Save 15%. Sign up for Z-mail.