20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Hand Cleaner, Fragrance Free, PK12

GOJO| Zoro #: G1105946| Mfr #: 1109

$27.23 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1105946 Mfr #: 1109
Application: Heaviest Grease, Tar and Oil RemovalFormula: Cream, Emollients
Color: White OpaquePackage Type: Plastic Cartridge
Fragrance: UnscentedSize: 14 oz.
Item: Hand CleanerCountry of Origin (subject to change): United States

Product Description

Hand Cleaner, Formula Cream, Emollients, Fragrance Unscented, Size 14 oz., Application Heaviest Grease, Tar and Oil Removal, Color White Opaque, Package Type Plastic Cartridge, Package Quantity 12

Product Reviews

Save 15%. Sign up for Z-mail.