GOJO 4.5 lb. Lemon Hand Cleaner

GOJO| Zoro #: G0287235| Mfr #: 0905

$15.59 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0287235 Mfr #: 0905
Uses Dispenser: Mfr. No. 1204Application: Grease, Tar and Oil Removal
Formula: CreamSize: 4.5 lb.
Color: yellowFragrance: Lemon
Item: Hand CleanerPackage Type: Plastic Cartridge
Country of Origin (subject to change): United States

Product Description

Hand Soap, Used Without Water, Size 4.5 Pounds, Type Smooth, Uses Dispenser G1751154, Fragrance Lemon

Product Reviews

Save 15%. Sign up for Z-mail.