Hand Medic Lotion Disp, 500mL, Black

GOJO |Zoro #: G1148682|Mfr #: 8200

$9.60 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1148682 Mfr #: 8200
Operation Mode: ManualStandards: ADA Compliant
Item: Hand Medic Lotion DispenserMaterial: Plastic
Color: BlackHeight: 11-1/16"
Width: 5-11/16"Depth: 5-1/8"
For Use With: 8242-06Soap/Lotion Type: Liquid
Finish: MatteRefill Type: Bag in Box
Refill Size: 500mLMount Type: Wall Mount
Country of Origin (subject to change): United States

Product Description

Hand Medic Lotion Dispenser, Soap/Lotion Type Liquid, Operation Mode Manual, Refill Type Bag in Box, Refill Size 500mL, Material Plastic, For Use With 8242-06, Mount Type Wall Mount, Matte Finish, Color Black, Height 11-1/16 In., Width 5-11/16 In., Depth 5-1/8 In., Standards ADA Compliant

Product Reviews

Save 15% when you sign up for Z-mail.