JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

GOJO Pumice Hand Soap, Lemon, Cartridge, 4.5lb

GOJO| Zoro #: G0362092| Mfr #: 0915

$19.77 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0362092 Mfr #: 0915
Uses Dispenser: Mfr. 1204Application: Grease, Tar, Oil
Size: 4.5 lb.Color: green
Fragrance: LemonItem: Hand Cleaner
Country of Origin (subject to change): United States

Product Description

Hand Soap, Size 4.5 Pounds, Type Pumice, Uses Dispenser G1751154, Lemon, E1

Product Reviews

Save 15%. Sign up for Z-mail.