Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Conditioning Shampoo & Body Wash 2000mL FMX-20 Refill, PK2

  • Zoro #: G0084780
  • Mfr #: 5292-02

$66.53 ($33.27/unit)

  • Green Certification or Other Recognition: EcoLogo Certified
  • Fragrance: Fruity
  • Hygiene Properties: None
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Gojo #5292-02 Specifications

  • Zoro #: G0084780
  • Mfr #: 5292-02
Green Certification or Other Recognition: EcoLogo Certified Fragrance: Fruity
Hygiene Properties: None Hygiene Form: Liquid
Requires Dispenser: Yes Formula: Conditioning
Color: Clear Uses Dispenser: FMX
Packaging Type: Cartridge Hygiene Series: FMX
Size: 2L Item: Shampoo and Body Wash
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Shampoo and Body Wash, Hygiene Series FMX, Requires Dispenser Yes, Packaging Type Cartridge, Hygiene Form Liquid, Size 2L, Hygiene Properties None, Fragrance Fruity, Formula Conditioning, Color Clear, Uses Dispenser FMX, Shampoo and Body Wash, Package Quantity 2

Reviews of Gojo #5292-02