GOJO Moisturizing Lotion Refill , 800mL, PK6

GOJO| Zoro #: G0661044| Mfr #: 8240

$59.73 /pk

This item ships free. Details.Standard ground shipping.
Details:
Fragrance: Unscented
Color: White
Formula: Vitamin Enriched, Aloe, Allantoin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0661044 Mfr #: 8240
Fragrance: UnscentedColor: White
Formula: Vitamin Enriched, Aloe, AllantoinSize: 800ml
Uses Dispenser: Mfr. No. 9034Package Type: Bag-In-Box Refill
Country of Origin (subject to change): United States

Description

Medicated Skin Lotion, Size 800 Milliliters, Type Bag In Box, Uses Dispenser G0367823, Color White, Silicone Free, Non Greasy, Prevent Chapping and Irritation, For General Offices and Schools, E4, Package 6

Reviews