Soap, Citrus, Green, Refill, PK4

GOJO| Zoro #: G2175345| Mfr #: 7295-04

$84.93 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2175345 Mfr #: 7295-04
Formula: Silica, Walnut Shell Powder, Natural No Irritating ScrubbersApplication: Heaviest Grease, Tar and Oil Removal
Package Type: RefillFragrance: Citrus
Size: 2000mLItem: Hand Soap Refill
Color: GreenUses Dispenser: PRO2000 Refill
Country of Origin (subject to change): United States

Product Description

Hand Soap Refill, Formula Silica, Walnut Shell Powder, Natural No Irritating Scrubbers, Fragrance Citrus, Size 2000mL, Application Heaviest Grease, Tar and Oil Removal, Color Green, Package Type Refill, Uses Dispenser PRO2000 Refill, Package Quantity 4

Product Reviews

Save 15%. Sign up for Z-mail.