LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

GOJO Soap Dispenser, 1200mL, Nickel

GOJO| Zoro #: G1308255| Mfr #: 2789-12

$36.12 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1308255 Mfr #: 2789-12
Operation Mode: AutomaticStandards: ADA compliant, UL/CE Registered
Features: Trouble-free performance, Three-year guaranteeItem: Soap Dispenser
Material: ABS plasticColor: Nickel
Height: 11-1/4"Width: 6-3/8"
Depth: 4"Soap/Lotion Type: Foam
Finish: NickelRefill Type: Cartridge
Refill Size: 1200mLMount Type: Wall Mount
Country of Origin (subject to change): China

Product Description

Touch Free Foam Soap Dispenser, Wall Mount, Size TFX 1200 mL, Material ABS Plastic, For Use With G3199847, G1660687, G3219361 and G2460631, Nickel Finish, Height 11 1/4 In, Width 6 3/8 In, Depth 4 In, Standards ADA Compliant

Product Reviews

Save 15%. Sign up for Z-mail.