Soap Dispenser, 1500mL, Chrome

GOJO| Zoro #: G0365041| Mfr #: 8500

$12.75 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0365041 Mfr #: 8500
Item: Soap DispenserStandards: ADA Compliant
For Use With: Foam SoapFeatures: Trouble-free performance, GOJO(R) NEAT DISPENSE(TM) design keeps counters and sinks clean, Lifetime guarantee
Item: Soap DispenserOperation Mode: Push
Material: stainless steelColor: Chrome
Height: 15-5/8"Width: 2"
Mount Type: Counter MountSoap/Lotion Type: Foam
Finish: Chrome PlatedRefill Type: Proprietary Only
Refill Size: 1500mLSpout Length: 4"
Country of Origin (subject to change): China

Product Description

Soap Dispenser, Soap/Lotion Type Foam, Operation Mode Push, Refill Type Proprietary Only, Refill Size 1500mL, Material Stainless Steel, For Use With Foam Soap, Mount Type Counter Mount, Chrome Plated Finish, Color Chrome, Height 15-5/8 In., Width 2 In., Spout Length 4 In., Standards ADA Compliant, Features Trouble-free performance, GOJO(R) NEAT DISPENSE(TM) design keeps counters and sinks clean, Lifetime guarantee

Product Reviews

Save 15%. Sign up for Z-mail.