15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Soap Dispenser, 1500mL, Chrome

GOJO| Zoro #: G1607864| Mfr #: 8530-01

$36.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1607864 Mfr #: 8530-01
Item: Soap DispenserStandards: UL Listed, ADA Compliant
Features: Trouble-free performance, AC powered; plugs into standard wall outlet, GOJO(R) NEAT DISPENSE(TM) design keeps counters and sinks clean, Three-year guaranteeItem: Soap Dispenser
Operation Mode: Touch FreeColor: Chrome
Height: 9-3/8"Width: 7-5/16"
Depth: 7-5/16"Refill Size: 1500mL
Spout Length: 5-31/32"Mount Type: Counter Mount
Soap/Lotion Type: FoamFinish: Chrome Plated
Refill Type: Proprietary OnlyCountry of Origin (subject to change): China

Product Description

Touch Free Dispenser, Counter Mount, Plug In, Size CXAC(R) 1500 mL, For Use With G3253774, G1297773, or G1752116 Hand Foam Soap, Color Chrome, Height 9.39 In, Width 7.32 In, Depth 7.32 In, Spout 5.67 In, Standards ADA Compliant

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.