Soap Dispenser, 2000mL, Gray

GOJO| Zoro #: G2024741| Mfr #: 7200-01

$13.26 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2024741 Mfr #: 7200-01
Standards: ADA CompliantFeatures: Ideal for locker rooms, production, tool crib/rooms, clean-up sinks, maintenance areas, Modern design with diamond-plate effects looks great in tough soils environments
Item: Soap DispenserColor: Gray
Operation Mode: PushWidth: 7"
Material: High Impact ABS PlasticHeight: 16-1/2"
Finish: Diamond Plate EtchingDepth: 5-3/4"
Soap/Lotion Type: LiquidRefill Type: Bag in Box
Refill Size: 2000mLCountry of Origin (subject to change): United States

Product Description

Soap Dispenser, Soap/Lotion Type Liquid, Operation Mode Push, Refill Type Bag in Box, Refill Size 2000mL, Material High Impact ABS Plastic, For Use With Mfr. No. 7200-01, Diamond Plate Etching Finish, Color Gray, Height 16-1/2 In., Width 7 In., Depth 5-3/4 In., Standards ADA Compliant, Features Ideal for locker rooms, production, tool crib/rooms, clean-up sinks, maintenance areas, Modern design with diamond-plate effects looks great in tough soils environments

Product Reviews

Save 15%. Sign up for Z-mail.