Soap Dispenser, 4.5 lb, Black

GOJO| Zoro #: G1751154| Mfr #: 1204

$15.16 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1751154 Mfr #: 1204
Operation Mode: ManualFeatures: Gravity fed dispenser, Works with smooth and pumice formulas
Item: Soap DispenserMaterial: Plastic
Color: BlackHeight: 4-1/2"
Width: 5-1/2"Depth: 5-1/8"
Mount Type: Wall MountFor Use With: For use with 4.5 lb cartridges
Finish: PlasticRefill Type: Bulk
Refill Size: 4.5 lb.Country of Origin (subject to change): United States

Product Description

Soap Dispenser, Operation Mode Manual, Refill Type Bulk, Refill Size 4.5 lb., Material Plastic, For Use With For use with 4.5 lb cartridges, Mount Type Wall Mount, Plastic Finish, Color Black, Height 4-1/2 In., Width 5-1/2 In., Depth 5-1/8 In., Features Gravity fed dispenser, Works with smooth and pumice formulas

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.