Soap Dispenser, 800mL, Black

GOJO| Zoro #: G0487331| Mfr #: 9033

$11.59 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0487331 Mfr #: 9033
Item: Soap DispenserStandards: ADA Compliant
Item: Soap DispenserOperation Mode: Push
Material: PlasticColor: Black
Height: 5"Width: 5-1/2"
Depth: 11"Soap/Lotion Type: Liquid
Refill Type: Bag in BoxRefill Size: 800mL
Mount Type: Wall MountCountry of Origin (subject to change): United States

Product Description

Soap Dispenser, Soap/Lotion Type Liquid, Operation Mode Push, Refill Type Bag in Box, Refill Size 800mL, Material Plastic, Mount Type Wall Mount, Color Black, Height 5 In., Width 5-1/2 In., Depth 11 In., Standards ADA Compliant

Product Reviews

Save 15%. Sign up for Z-mail.