Soap Dispenser, 800mL, Ceramic White

GOJO| Zoro #: G0367823| Mfr #: 9034

$11.54 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0367823 Mfr #: 9034
Item: Soap DispenserStandards: ADA Compliant, UL/CE Registered
Features: New 24/7 hand hygiene compliance activity monitoring technology integrated in a Trouble-free dispenser, Dispenses soothing PROVON soap formulations include foam, green certified foam and medicated foam with advanced moisturizers and Triclosan, Three-year guaranteeItem: Soap Dispenser
Operation Mode: PushColor: Ceramic White
Height: 11-1/16"Width: 5-11/16"
Depth: 5-1/8"Soap/Lotion Type: Foam
Refill Type: Bag in BoxRefill Size: 800mL
Country of Origin (subject to change): United States

Product Description

Soap Dispenser, Soap/Lotion Type Foam, Operation Mode Push, Refill Type Bag in Box, Refill Size 800mL, Color Ceramic White, Height 11-1/16 In., Width 5-11/16 In., Depth 5-1/8 In., Standards ADA Compliant, UL/CE Registered, Features New 24/7 hand hygiene compliance activity monitoring technology integrated in a Trouble-free dispenser, Dispenses soothing PROVON soap formulations include foam, green certified foam and medicated foam with advanced moisturizers and Triclosan, Three-year guarantee

Product Reviews

Save 15%. Sign up for Z-mail.