LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

MICRELLSoap/Lotion Dispenser, 2000mL, Dove Gray

GOJO| Zoro #: G1268881| Mfr #: 2225

$12.24 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1268881 Mfr #: 2225
Operation Mode: ManualStandards: ADA compliant
Features: Twice the capacity of traditional dispensers of similar size, Lifetime guaranteeItem: Soap/Lotion Dispenser
Material: PlasticColor: Dove Gray
Height: 10-13/16"Width: 6-1/2"
Depth: 4-1/2"For Use With: 2257-04
Soap/Lotion Type: LiquidFinish: Glossy
Refill Type: BulkRefill Size: 2000mL
Mount Type: Wall MountCountry of Origin (subject to change): United States

Product Description

Soap/Lotion Dispenser, Soap/Lotion Type Liquid, Operation Mode Push, Refill Type Proprietary Only, Refill Size 2000mL, Material Plastic, For Use With 2257-04, Mount Type Wall Mount, Glossy Finish, Color Dove Gray, Height 10-13/16 In., Width 6-1/2 In., Depth 4-1/2 In., Standards ADA Compliant, Features Twice the capacity of traditional dispensers of similar size, Lifetime guarantee

Product Reviews

Save 15%. Sign up for Z-mail.