Sheet Protectors, Diamond Clear Anti Glare, Standard Weight, 8.5 x 11in. Topload, 200PK

  • Mfr # 81854

  • Zoro # G009210117


product price:  $20.29
/pk 200, $0.10/ea

Key Features

Width
11.63"
Height
1.5"
Length
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
81854
Zoro #
G009210117
UPC #
90696818546
Country of Origin
China

Dimensions

Width
11.63"
Height
1.5"
Length
10"

Details

Item
200 Count Diamond Clear Sheet Protectors, Added Anti Glare Coating, Standard Durable Weight, by Gold Seal, 8.5 x 11", Topload, 200 Boxed Sheet Protectors

Description

Diamond Clear Poly Sheet Protectors, 8.5in. x 11in. with added anti-glare coating. Archival safe and acid-free. Top loading for easy page insertion. Durable, nonstick and non-glare. 3-Hole punched margins have double-reinforced edges for added durability. Sturdy color box for storage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.