Brick Jointer, HD, 3/8 x 1/2 In

GOLDBLATT| Zoro #: G1055582| Mfr #: G01160

$3.46 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1055582 Mfr #: G01160
Meets/Exceeds: -Handle Dia. (In.): 1
Item: Brick JointerLength (In.): 3/8
Material: High Carbon SteelHandle: -
Application: For Applying Mortar in Small AreasType: Heavy Duty
Pattern: -Width (In.): 1/2
Handle Length (In.): 14Country of Origin (subject to change): China

Product Description

Brick Jointer, Heavy Duty, Length 3/8 In, Width 1/2 In, High Carbon Steel Material, Handle Length 14 In, Handle Dia 1 In, For Applying Mortar in Small Areas

Product Reviews

Save 15%. Sign up for Z-mail.